noscriptHikoki D6SHJ1Z, Rotary Drill, 0.5 to 6.5mm, Keyed Chuck, 240V, 240W D6SHJ1Z | Cromwell Tools

Hikoki

D6SHJ1Z, Rotary Drill, 0.5 to 6.5mm, Keyed Chuck, 240V, 240W

SKU:

HIK2742210K

MPN:

D6SHJ1Z

£64.99

Ex VAT

£77.99

Inc VAT

IN STOCK (5)

    Product Details

    A small light weight Rotary only single speed Drill.


    Features:



    • High speed motor

    • 6.5mm capacity chuck

    • Compact size

    • Light weight; only 0.9kg

    • Belt hook


    Product Specification
    Attribute
    Value

    Brand

    Hikoki

    Chuck Capacity

    6.5mm

    Chuck Type

    Keyed

    EAN

    4966376271436

    ECLASS Code

    21050190

    Manufacturer Guarantee

    Manufacturer's Terms & Conditions Apply

    MFR Part No.

    D6SHJ1Z

    Model Number

    D6SHJ1Z

    No Load Speed

    4500rpm

    Overall Length

    206mm

    Power Rating

    240W

    Steel Drilling Capacity

    6.5mm

    Supply Voltage

    240V

    UNSPSC Code

    27112703

    Weight

    0.9kg

    Wood Drilling Capacity

    9mm