£11.75
Ex VAT
£14.10
Inc VAT
Product Details
Product Specification
With ball bearing guide to produce a bevelled edge on straight or curved work.
Attribute | Value |
---|---|
Angle | 45° |
Brand | Senator |
Cutting Diameter | 12mm |
EAN | 5036140414716 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 12mm |
Material | Tungsten Carbide |
Overall Length | 56mm |
Shank Diameter | 1/4in. |
UNSPSC Code | 27112821 |