£34.62
Ex VAT
£41.54
Inc VAT
Product Details
Product Specification
Single Flute Panel Bits
With pilot. To pierce and cut out apertures in laminate worktops. The base of the cutter acts as a guide follower.
Attribute | Value |
---|---|
Angle | N/A° |
Brand | Kennedy |
Compatible Materials | Laminate |
Cutting Diameter | 12.7mm |
EAN | 5036140291379 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 30mm |
Material | Tungsten Carbide |
MFR Part No. | PP51278 |
Overall Length | 89mm |
Shank Diameter | 1/2in. |
Type | Straight Plunging Bits |
UNSPSC Code | 27112821 |