£64.69
Ex VAT
£77.63
Inc VAT
22 Variations Available
Product Details
Product Specification
Two flute straight plunging bits
General-purpose tool suitable for profiling, rebating and through slotting. Plunge cut when on the move.
Attribute | Value |
---|---|
Brand | Trend |
Cutting Diameter | 15.9mm |
EAN | 5027654006726 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 63mm |
Material | Tungsten Carbide |
MFR Part No. | 4/24X1/2TC |
Overall Length | 105mm |
Shank Diameter | 1/2in. |
Type | Straight Plunging Bits |
UNSPSC Code | 27112821 |