£45.09
Ex VAT
£54.11
Inc VAT
12 Variations Available
Product Details
Product Specification
Two flute straight cutters produce a cleaner finish than the single flute cutters. Suitable for grooving, rebating, mortising and drilling. Use Tungsten Carbide tooling when working with abrasive materials such as chipboard, MDF, plywood, certain hardwoods and hard plastic.
• Two flutes give a clean finish to cut edges.
• All cutters above and including 9.5mm diameter, have TCT plunge centre tips.
Attribute | Value |
---|---|
Brand | Trend |
Compatible Materials | Chipboard MDF Plastic Wood |
Cutting Diameter | 18mm |
EAN | 5027654025154 |
ECLASS Code | 21010902 |
Finish/Coating | Uncoated |
Item | Router Cutters |
Length of Cut | 25mm |
Material | Tungsten Carbide |
MFR Part No. | 4/29X1/2TC |
Overall Length | 67mm |
Shank Diameter | 1/2in. |
Type | Two Flute Straight Cutter with TCT Plunge Centre Tip |
UNSPSC Code | 27112821 |