£50.39
Ex VAT
£60.47
Inc VAT
Product Details
Product Specification
TCT Two flute cutter for abrasive materials such as chipboard, MDF, plywood, hardwoods and hard plastics.
Features and Benefits:
•Two flutes give a clean finish to cut edges
•TCT plunge centre tip
Attribute | Value |
---|---|
Brand | Trend |
Compatible Materials | Chipboard Hardwood MDF Plastic Plywood |
Cutting Diameter | 25mm |
EAN | 5027654007051 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Material | Tungsten Carbide |
MFR Part No. | 4/70X1/4TC |
Overall Length | 56mm |
Shank Diameter | 1/4in. |
Type | Two Flute Straight Cutter |
UNSPSC Code | 27112821 |