SKU:
TRE2873326H
MPN:
47/4X1/4TC
£25.59
Ex VAT
£30.71
Inc VAT
Product Details
Product Specification
Product Documents
The professional 1/4 inch bearing guided pierce and trim cutter from Trend® delivers high-quality cutting with sharp edges and a clean finish.
Features and Benefits
• Cutting range allows for controlled cutting of thinner materials
• Delivers clean cutting edges
• Piercing tip drills through and runs against the workpiece for fast and efficient cutting
Typical Applications
• Laminate
Attribute | Value |
---|---|
Angle | 90° |
Brand | Trend |
Compatible Materials | Laminate |
Cutting Diameter | 6.3mm |
EAN | 5027654009352 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Pierce & Trim Cutter |
Length of Cut | 18mm |
Material | Tungsten Carbide |
MFR Part No. | 47/4X1/4TC |
Shank Diameter | 1/4in. |
Type | Trimming Bits |
UNSPSC Code | 27112821 |