£25.59
Ex VAT
£30.71
Inc VAT
Product Details
Product Specification
This single flute helical router cutter is ideal for drilling, slotting and cutting aluminium anodised duralium and uPVC plastic. It is durable and consistently high performing throughout its long lifespan.
Features and Benefits
• The cutter specialises in plunging, machining and milling lateral slots
• Ideal for use with a coolant, wax stick or lubricant
• Designed for recessing and slotting extrusions
• HSSE is a special grade of steel, specialising in machining the most abrasive anodised materials
Attribute | Value |
---|---|
Brand | Trend |
Compatible Materials | Aluminium Anodised Duralium PVC |
Cutting Diameter | 5mm |
EAN | 5027654009567 |
ECLASS Code | 21010902 |
Item | Router Cutter |
Material | High Speed Steel |
MFR Part No. | 50/05X1/4HSSE |
Overall Length | 60mm |
Shank Diameter | 1/4in. |
Type | Helical Plunge Cutter |
UNSPSC Code | 27112821 |