£42.89
Ex VAT
£51.47
Inc VAT
Product Details
Product Specification
Ovolo Rounding Over Cutter, 4mm Radius With 1/4" Shank.
Some Ovolo cutters can be used with radius cutters, to make rule joints.
Attribute | Value |
---|---|
Brand | Trend |
Cutting Diameter | 19mm |
EAN | 5027654028667 |
ECLASS Code | 21010902 |
Finish/Coating | Uncoated |
Item | Router Cutters |
Length of Cut | 11mm |
MFR Part No. | 7/10X1/4TC |
Radius | 4mm |
Shank Diameter | 1/4in. |
Type | Rounding Over Bits |
UNSPSC Code | 27112821 |