£5.59
Ex VAT
£6.71
Inc VAT
Product Details
Product Specification
Spare ball bearings for cutters.Bearings are shielded to prevent penetration of dust and grease packed for life. They should not be cleaned with solvent or lubricated as this will dissolve the grease and cause premature bearing failure. Scrape off any resin build-up. Always check the tightness of the fixing screw before using cutter.
Dimensions:
ID=3/16 inch
OD=1/2 inch
Thickness=3/16 inch
Cut Length Imperial: 3/16
Attribute | Value |
---|---|
Brand | Trend |
EAN | 5027654015278 |
ECLASS Code | 21010902 |
Item | Router Cutters |
Length of Cut | 4.7mm |
MFR Part No. | B127A |
Shank Diameter | 3/16in. |
Type | Bearing Guided Profiler |
UNSPSC Code | 27112821 |