£197.00
Ex VAT
£236.40
Inc VAT
7 Variations Available
Product Details
Product Specification
These Karnasch bevel heads have been designed with concentricity in mind to improve the overall lifetime of the cutters, providing a higher level of uniformity and fitting. They also feature Tisinos® coating, to aid in cutting action and improve cutting efficiency. Furthermore, these Karnasch bevel heads are ideally suited for welding preparation, chamfering, and radii profiling.
Features and Benefits
• Cutters can be used for beveling and chamfering edges, as well as rounding edges with a perfectly precise radius
• Cutters can be used for steel and stainless-steel applications
• Higher level of workpiece uniformity achievable via consistent results for angled and rounded applications
• Accurate and effortless process to create welding edges or machined chamfers
• Reduced vibration and noise levels when compared to grinding or tools with inserts
• Reduction in air pollution and sparking around the working environment caused by 'fine dust particles'
• The changing of consumables is limited due to the long lifespan on the bevel heads
• Minimal heat transmission into the workpiece
Applications
• Bevelling
• Weld preparation
• Deburring
• Countersink connections
• Bevel heads are available with angles of 30° | 37.5° | 45°
Attribute | Value |
---|---|
Brand | Karnasch |
Cutting Diameter | 33mm |
ECLASS Code | 21010902 |
MFR Part No. | 131000-060 |
Overall Length | 8mm |
UNSPSC Code | 27112821 |