SKU:
TRE2873567K
MPN:
C041AX1/4TC
£19.59
Ex VAT
£23.51
Inc VAT
Product Details
Product Specification
These dovetail cutters produce a tight reliable joint for drawers, boxes etc. efs. Can be used with Trend CDJ300, CDJ600 & DJ300 dovetail jigs. To suit user preference, the table shows angles from the horizontal and the profiles show angles from the vertical.
Attribute | Value |
---|---|
Brand | Trend |
Cutting Diameter | 12.7mm |
EAN | 5027654029077 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 13mm |
Material | Tungsten Carbide |
MFR Part No. | C041AX1/4TC |
Overall Length | 60.5mm |
Shank Diameter | 1/4in. |
Type | Dovetail |
UNSPSC Code | 27112821 |