£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Strong, durable countersinks. Flat on one side with a length-adjusting screw.
Features and Benefits
• The CB countersinks are extensively used for recessing bolt and screw heads
• Not suitable for ferrous and non-ferrous metals
• Fully adjustable
Notes
• Right hand rotation.
• 45mm overall length with 10mm shank.
• Flatted shank.
• 5mm drill hole diameter.
• 10mm counterbore depth.
• Drill supplied separately.
Attribute | Value |
---|---|
Brand | Trend |
Compatible Materials | Particle Board Plastic Plywood |
Cutting Diameter | 10mm |
ECLASS Code | 21010902 |
Item | Router Cutters |
Length of Cut | 45mm |
MFR Part No. | CB1038-3/16RH |
Number of Flutes | single |
Overall Length | 45mm |
Shank Diameter | 10mm |
Type | Pierce and Trim Cutter |
UNSPSC Code | 27112821 |