£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Highly accurate and reliable straight router cutter.
Features and Benefits
• Suitable for profiling and edging, grooving and slotting, rebating and recessing.
• Single flute.
Notes
• Shank diameter: 1/2".
• Cutting diameter: 1/2".
• Overall length: 3.1/4".
• Cutting length: 1,1/2".
Attribute | Value |
---|---|
Brand | Trend |
Cutting Diameter | 12.7mm |
ECLASS Code | 21010902 |
Item | Router Cutters |
Length of Cut | 38mm |
Material | High Speed Steel |
MFR Part No. | FC1212SF |
Number of Flutes | Single |
Shank Diameter | 1/2in. |
Type | Single Flute Cutter |
UNSPSC Code | 27112821 |