SKU:
BCH2805810E
MPN:
1600A00F5L
£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
GFA 12-E Flexi Click Offset Angle Adaptor For GSR 12V-15 FC - 1 600 A00 F5L
• High flexibility - With a width across corners of only 12 mm the GFA 12-E offset angle adapter enables you to work close to edges and walls
• Compatible with GSR 12V-15 FC (0 601 9F6 ...)
• "One-Click" interface ensures a tight fix to the machine at a glance
• Easy to operate - The GFA 12-E can be locked in 16 different positions (360°) without having to remove the adapter from the cordless screwdriver
• Lockable 1/4" universal bit holder locks all conventional drill bits and screwdriver bits
• Corner Dimension 12mm
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140847667 |
ECLASS Code | 21010902 |
MFR Part No. | 1600A00F5L |
UNSPSC Code | 27112821 |