£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
GFA 12-W Flexi Click Right Angle Attachment - 1 600 A00 F5K
• High flexibility - The GFA 12-W turns the cordless screwdriver into an angle drill driver
• Compatible with GSR 12V-15 FC (0 601 9F6 ...)
• "One-Click" interface ensures a tight fix to the machine at a glance. All other FlexiClick adaptors can be additionally attached to the GFA 12-W (e.g. the exchangeable chuck GFA 12-B)
• Compact design - The compact construction (head length: 61 mm) enables work in especially tight spaces
• Easy to operate - The GFA 12-W can be locked in 16 different positions (360°) without having to remove the adapter from the cordless screwdriver.
• Size 61mm
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140847650 |
ECLASS Code | 21010902 |
MFR Part No. | 1600A00F5K |
UNSPSC Code | 27112821 |