£37.59
Ex VAT
£45.11
Inc VAT
Product Details
Product Specification
Product Documents
Plunge-cutting straight Bits with shank mounted (top) bearing pilot.
This type of flush trim bits is designed for template / pattern routing from simple cuts to complex curves.
The bearing has the same Diameter as the cutter and it enables following pre-shaped templates and forming an exact duplicate of the template. Ideal for producing identical parts when needed.
Attribute | Value |
---|---|
Angle | N/A° |
Brand | Kennedy |
Cutting Diameter | 26mm |
EAN | 5036140347847 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 25mm |
Material | Tungsten Carbide |
MFR Part No. | PF42606 |
Overall Length | 63mm |
Shank Diameter | 3/8in. |
Type | Straight Plunging Bits |
UNSPSC Code | 27112821 |