£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
Two Flute Standard Ogee Bits for panel mould on cabinet and drawer fronts.
Attribute | Value |
---|---|
Angle | N/A° |
Brand | Kennedy |
Compatible Materials | Wood |
Cutting Diameter | 9.5mm |
EAN | 5036140338661 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 80mm |
Material | Tungsten Carbide |
MFR Part No. | RA15004 |
Radius | 1.6mm |
Shank Diameter | 1/4in. |
Type | Ogee Bits |
UNSPSC Code | 27112821 |