£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Product Documents
RM Classical Bits with ball bearing guide. For mounting slotting cutters. Complete with ball bearing which also ensures a constant depth of slot.
Attribute | Value |
---|---|
Angle | N/A° |
Brand | Kennedy |
Cutting Diameter | 35mm |
EAN | 5036140347915 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 17mm |
Material | Tungsten Carbide |
MFR Part No. | RM06004 |
Overall Length | 58mm |
Radius | 6.3mm |
Shank Diameter | 1/4in. |
Type | Classical Bits |
UNSPSC Code | 27112821 |