SKU:
TRE2871945Q
MPN:
SET/SS9X1/2TC
£57.09
Ex VAT
£68.51
Inc VAT
Product Details
Product Specification
15 Pce cutter set, containing a range of popular cutters.
• Suitable for grooving, profiling and moulding.
• Use on softwoods, hardwoods, MDF and plywood.
• Supplied in a plastic carry case.
Attribute | Value |
---|---|
Brand | Trend |
Contents | 1 x Core Box radius 6.35mm 1 x Dovetail Ø 12.7mm 1 x Guided Chamfer 45° 1 x Guided Rebater 11.1 rebate 1 x Guided Roman Ogee radius 4mm 1 x Guided Trimmer Ø 12.7mm 1 x Single Flute Ø 4.8mm x 11mm 1 x Two Flute Ø 12.7mm x 25mm cut 1 x Two Flute Ø 19mm x 25mm cut 1 x Two Flute Ø 6.3mm x 19mm 1 x 'V' Groove 45° 2 x Guided Cove radius 6.3mm & 12.7mm 2 x Guided Round Over radius 9.5mm & 12.7mm |
Cutting Diameter | 12.7mm |
EAN | 5027654034767 |
ECLASS Code | 21010902 |
Item | Router Cutter Sets |
MFR Part No. | SET/SS9X1/2TC |
Number of Pieces | 15 |
Shank Diameter | 1/2in. |
Type | Router Bit Set |
UNSPSC Code | 27112821 |