SKU:
TRE2873192S
MPN:
T46/01X1/4TC
£29.99
Ex VAT
£35.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Two fute flush frimming fits with ball bearing guide. To trim plastic or laminate facings. Used extensively in cabinet making and shop fitting.
Features and Benefits
• Highly durable Tungsten Carbide construction
• Suitable for straight or shaped work
Typical Applications
• Ideal for trimming and bevelling plastic laminate edges
Attribute | Value |
---|---|
Angle | 90° |
Brand | Trend |
Compatible Materials | Laminate Plastic |
Cutting Diameter | 12.7mm |
EAN | 5027654020876 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Length of Cut | 25mm |
Material | Tungsten Carbide |
MFR Part No. | T46/01X1/4TC |
Overall Length | 65mm |
Radius | N/Amm |
Shank Diameter | 1/4in. |
Type | Trimming Bits |
UNSPSC Code | 27112821 |