SKU:
TRE2873536V
MPN:
T46/04X1/4TC
£27.89
Ex VAT
£33.47
Inc VAT
Product Details
Product Specification
For trimming and bevelling timber, lippings and plastic laminate edges or any shaping applications. Self-guiding trimmer with bearings mounted on end of cutter.
Attribute | Value |
---|---|
Brand | Trend |
Compatible Materials | Laminate Plastic |
Cutting Diameter | 12.7mm |
EAN | 5027654037447 |
ECLASS Code | 21010902 |
Finish/Coating | TCT |
Item | Router Cutters |
Material | Tungsten Carbide |
MFR Part No. | T46/04X1/4TC |
Overall Length | 58mm |
Shank Diameter | 1/4in. |
Type | Trimming Bits |
UNSPSC Code | 27112821 |