noscriptBosch TE600 Professional Plunge Base Attachment for GKF600 - 0 601 60A 800 060160A800 | Cromwell Tools

Bosch

TE600 Professional Plunge Base Attachment for GKF600 - 0 601 60A 800

SKU:

BCH2805895K

MPN:

060160A800

£74.99

Ex VAT

£89.99

Inc VAT

AVAILABLE TO ORDER

    Product Details
    The new TE 600 Professional plunge base transforms our GKF 600 Professional palm router into a plunge router.

    It combines the light weight of the GKF 600 Professional with the accuracy of a plunge base and offers a smooth plunge action for light but precise work. .


    Endless routing possibilities are available with the use of the plunge base for the Bosch GKF600 router


    Features:


    • Plunge Lock Release Lever - Conveniently located to allow maximum control, springs to locked position for ease of use.


    • Tool-free Conversion - Quick clamp system allows motor to be easily moved from base to base.


    • Depth scales in metric and imperial measurements.


    • Connectable with the guide-rail adapter, circle adapter and parallel guide


    • Fine Adjustment - On depth rod for accurate depth setting.


    • Smooth plunge action.


    • 7 Step Adjustable Depth Stop Turret - Plus microfine adjustment on depth rod for fast accurate bit depth setting.


    • Transparent Sub-base - giving enhanced visibility


    Specifications:


    • Compatible with GKF600 Professional.
    • Plunge Depth - 55mm.
    • Sub Base Opening - 54mm.
    • Maximum Bit Diameter - 44mm.


    Product Specification
    Attribute
    Value

    Brand

    Bosch

    EAN

    3165140754866

    ECLASS Code

    21010902

    MFR Part No.

    0 601 60A 800

    UNSPSC Code

    27112821