noscriptDesoutter 34252 2.1/2" DIA SAW BLADE 34252 | Cromwell Tools

Desoutter

34252 2.1/2" DIA SAW BLADE

SKU:

DES2803425D

MPN:

34252

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (6)

    Product Details

    Crafted with precision engineering for consistently excellent results, this saw blade is designed to deliver performance in a variety of cutting applications, including plywood, hardboard and laminated hardboard.


    Features and Benefits
    • Diameter: 2.5" (64mm)
    • Engineered to deliver precise cuts without jagged edges and uneven finishes
    • Durable construction boosts longevity


    Product Specification
    Attribute
    Value

    Blade Diameter

    64mm

    Brand

    Desoutter

    Cutting Material

    Steel

    ECLASS Code

    21011603

    Item

    Circular Saw Blades

    MFR Part No.

    34252

    Number of Pieces

    1

    UNSPSC Code

    27112802

    Usage Type

    Dry Cutting