Evolution Power Tools

RAGE3 255mm MULTI BLADE

SKU:

EVL2805020E

MPN:

RAGEBLADE255MULTI

£30.49

Ex VAT

£36.59

Inc VAT

IN STOCK (27)

    Product Details

    These cost-effective TCT blades feature RAGE technology. Designed for cutting steel, aluminium, wood, and plastic. Cuts nail-embedded wood easily and steel with virtually no sparks or heat. Collects most wood and metal chippings automatically. Only suitable for use with Evolution circular and mitre saws.


    Features and Benefits
    • Hardened blade body ensures the blade runs truer for longer
    • TCT tooth configuration enables fast efficient cuts
    • High-grade carbide teeth, offering prolonged durability


    Notes
    • Blade material: Steel
    • Suitable for dry and wet cutting


    Product Specification
    Attribute
    Value

    Application

    Wood

    Blade Diameter

    255mm

    Blade Material

    Steel

    Blade Thickness

    2.4mm

    Bore Diameter

    25.4mm

    Brand

    Evolution Power Tools

    Cutting Action

    Crosscut

    Cutting Edge Type

    Toothed

    Cutting Material

    Tungsten Carbide

    EAN

    0849713011374

    ECLASS Code

    21011603

    Item

    Circular Saw Blades

    Kerf Width

    2mm

    Maximum No Load Speed

    3250rpm

    MFR Part No.

    RAGEBLADE255MULTI

    Number of Pieces

    1

    Number of Teeth

    28

    UNSPSC Code

    27112802

    Usage Type

    Wet & Dry Cutting