£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
P-79142
Screwdriver set with bit holder and ratchet socket drive.
Contents
• 1x 1/4in. driver socket
• 1x 1/4in. magnetic bit holder
• 1x PH No 2
• 1x PH No 3
• 1x slotted 3.5mm
• 1x slotted 5.5mm
• 1x pozidrive 2mm
• 1x pozidrive 3mm
• 4x hex 3mm, 4mm, 5mm, 6mm
Attribute | Value |
---|---|
Bit Type | Phillips Pozidrive Slotted |
Brand | Makita |
EAN | 0088381709927 |
ECLASS Code | 21040404 |
Number of Pieces | 12 |
Shank Shape | Hex |
UNSPSC Code | 27112836 |