SKU:
DEW2726037A
MPN:
DCH273H2T-GB
£609.00
Ex VAT
£730.80
Inc VAT
Product Details
Product Specification
The DeWalt® SDS-plus hammer drill delivers up to 2.1 Joules of impact energy to quickly and efficiently complete heavy-duty applications. Designed with a range of improved performance features, including anti-rotation control and low vibration levels, this hammer drill allows you to work longer and safer.
Features and Benefits
• Low vibration output of 6.6m/s to reduce user fatigue
• Electronic clutch provides consistently high torque for effective drilling
• Rotation stop mode allows light chiselling applications for versatile working
• High-capacity brushless motor lengthens product life
• Integrated LED light illuminates the workspace for improved visibility in low-lighting conditions
Typical Applications
• Drilling anchors and fixing holes into concrete, brick and masonry (4mm to 24mm)
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-Ion |
Brand | DeWalt |
Brushed or Brushless | Brushless |
ECLASS Code | 21050190 |
Item | SDS-Plus Hammer Drill |
Maximum Impact Energy | 2.1J |
MFR Part No. | DCH273H2T-GB |
Noise / Vibration Information | 6.6m/s |
Number of Batteries Supplied | 2 |
Power Source | Battery |
UNSPSC Code | 27112703 |
Voltage | 18V |