SKU:
DEW2722520R
MPN:
D25133K-GB
£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
The D25133K rotary hammer drill offers up to 2 joules of impact energy, ideal for drilling anchor and fixing holes in concrete and masonry from 4 to 26 mm. With three modes--hammer drilling, impact stop, and rotation stop for light chiselling--it delivers versatility for various tasks. Its large hammer mechanism and improved dust sealing ensure durability and long tool life. Ergonomically designed with a rubber-coated back handle and side handle, it provides excellent comfort and control. Safety features include a mechanical clutch to prevent high-torque reactions and output air slots to protect users' eyes. This 240V mains-powered drill combines power, functionality, and user comfort.
Features and Benefits
• Electronic variable speed for total control in any application
• Ideal for drilling anchor and fixing holes into concrete and masonry from 4 to 26 mm in diameter
• Impact-stop for drilling in wood, steel, ceramic and screwdriving applications
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only |
Blows per Minute | 5500bpm |
Brand | DeWalt |
Capacity | Drilling Ø Concrete with Core Bit <50mm Drilling Ø Hammer Drilling Concrete <26mm Drilling Ø Steel <13mm Drilling Ø Wood <30mm |
Chuck Type | SDS-Plus |
EAN | 5035048546932 |
ECLASS Code | 21050190 |
Includes | Auxiliary Handle Carry Case D25133K Depth Stop |
Item | Corded SDS Hammer Drill |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 2.6J |
Model Number | D25133K |
No Load Speed | 1500rpm |
Noise / Vibration Information | ound Power Level 100.1 dB(A) Sound Pressure Level 89 dB(A) Sound Uncertainty Level K 3.8 dB Vibration Emission Value Ah 14.9 m/s² (Chiselling) Vibration Emission Value Ah 15.4 m/s² (Hammering in to Concrete) Vibration Emission Value Ah 5.0 m/s² (Drilling Metal) Vibration Uncertainty K 1.5 m/s² |
Power | 800W |
Power Source | Corded |
UNSPSC Code | 27112703 |
Voltage | 240V |
Weight | 2.6kg |