SKU:
DEW2728825K
MPN:
DCH253M2-GB
£379.00
Ex VAT
£454.80
Inc VAT
Product Details
Product Specification
Ideal for drilling anchors and fixing holes into concrete, brick and masonry from 4mm to 24mm.Rotation stop mode for light chiselling in plaster, tiles and render and impact stop mode for rotary only drilling in wood and metal.
Features and Benefits
• 3 operation modes (rotation & hammer, hammer only, rotation only)
• Multi position side handle
• Built-in white LED with delay
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only |
Battery Capacity | 4Ah |
Blows per Minute | 4500bpm |
Brand | DeWalt |
Brushed or Brushless | Brushed |
Capacity | Max. Drilling Capacity in Concrete: 24mm Max. Drilling Capacity in Metal: 13mm Max. Drilling Capacity in Wood: 26mm |
Chuck Type | SDS-Plus |
EAN | 5035048439098 |
ECLASS Code | 21050190 |
Height | 202mm |
Includes | 1x Carry Case 1x Depth Stop 1x Multi-Voltage XR Charger 1x Side Handle 2 x 4.0Ah XR Li-Ion Battery Packs with State of Charge Indicator |
Item | Cordless SDS Hammer Drill |
Length | 301mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 2.1J |
MFR Part No. | DCH253M2-GB |
Model Number | DCH253M2 |
No Load Speed | 1200rpm |
Noise / Vibration Information | Sound Power Level 87 dB(A) Sound Pressure Level 86 dB(A Sound Uncertainty Level K 3.0 dB Vibration Emission Value Ah Hammer Drilling into Concrete 6.6 m/s^2 Vibration Emission Value Chislling Ah 5.4 m/s^2 Vibration Emission Value Screw Driving without Impact Ah 2.5 m/s^2 Vibration Uncertainty K 1.5 m/s^2 |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 3.1kg |
Width | 85mm |