SKU:
DEW2722558V
MPN:
DCH273P2-GB
£315.00
Ex VAT
£378.00
Inc VAT
Product Details
Product Specification
Product Documents
This 3-mode dedicated cordless hammer drill is ideal for drilling and chiselling. This product features industry-leading high speed drilling performance at more than 90 holes (10mm Ø x 80mm) per charge. It also features a rotation stop mode for light chiselling in plaster, tiles and render and impact stop mode for rotary only drilling in wood and steel. Brushless motor with high capacity XR 5.0Ah 18V Lithium-ion battery platform for extreme runtime and reduced maintenance. Compact and ergonomically designed for work over extended periods.
Features and Benefits
• Operation Modes: Hammer Only, Rotation & Hammer, Rotation Only
• No Load Speed: 0-1100rpm
• Impact Energy [EPTA]: 2.1J
• Blows Per Minute: 0-4600bpm
• Max Drilling Capacity: Steel 13mm, Concrete 24mm, Wood 26mm
comes with: 2 x XR Li-Ion battery, Multi-voltage XR Charger, Belt Hook, Side Handle, Heavy Duty Kitbox
Typical Applications
• Drilling
• Chiselling
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only |
Battery Capacity | 5Ah |
Blows per Minute | 4600bpm |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Capacity | Max. Drilling Capacity Concrete 24mm Max. Drilling Capacity Steel 13mm Max. Drilling Capacity Wood 26mm |
Chuck Type | SDS-Plus |
EAN | 5035048556511 |
ECLASS Code | 21050190 |
Height | 202mm |
Includes | 2 x 5.0Ah XR Li-Ion Battery Packs with State of Charge Indicator Belt Hook Heavy Duty Kitbox Multi-position Side Handle Multi-voltage XR Charger |
Item | Cordless SDS Hammer Drill |
Length | 301mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 2.1J |
Model Number | DCH273P2-GB |
No Load Speed | 1100rpm |
Noise / Vibration Information | Sound Power 97 dB(A) Sound Pressure 86 dB(A) Sound Uncertainty Value 3 dB(A) Vibration - Drilling into Steel 2.5 m/s^2 Vibration - Hammer Drilling into Concrete 6.6 m/s^2 Vibration - Screw Driving without Impact <2.5 m/s^2 Vibration Uncertainty Value K 1.5 m/s^2 |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 3.1kg |
Width | 85mm |