£769.00
Ex VAT
£922.80
Inc VAT
Product Details
Product Specification
DCH333X2 54V XR FLEXVOLT Brushless 3 Mode Dedicated Cordless Hammer
•Category-leading high speed drilling performance at more than 66 holes (18mm Ø x 80mm) per charge
•Rotation stop mode for light chiselling in plaster, tiles and render and impact stop mode for rotary only drilling in wood and metal
•Brushless motor with high capacity XR FLEXVOLT 9.0Ah 18V/54V Lithium-ion battery platform for extreme runtime and reduced maintenance
•Perform & Protect: best-in-class vibration at 8.5m/s², minimising user fatigue
•Bright white LED with delay feature improves visibility
•Ideal for drilling anchors and fixing holes into concrete, brick and masonry from 4mm to 30mm
•Compact, lightweight and ergonomic design for improved comfort and support during extended operating periods
Attribute | Value |
---|---|
Battery Capacity | 9Ah |
Blows per Minute | 4480bpm |
Brand | DeWalt |
Chuck Type | SDS-Plus |
EAN | 5035048648537 |
ECLASS Code | 21050190 |
Height | 250mm |
Item | Cordless SDS Hammer Drill |
Length | 400mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 3.5J |
Model Number | DCH333X2 |
No Load Speed | 1000rpm |
Noise / Vibration Information | Hand/Arm Vibration - Chiselling 8.5 m/s² Hand/Arm Vibration - Drilling into metal <2.5 m/s² Hand/Arm Vibration - Hammer drilling into concrete 7.5 m/s² Hand/Arm Vibration - Screw driving without impact <2.5 m/s² Sound Power 105 dB(A) Sound Power Uncertainty 3 dB(A) Sound Pressure 94 dB(A) Sound Pressure Uncertainty 3 dB(A) Uncertainty K 1 (Vibration) 1.5 m/s² Uncertainty K 2 (Vibration) 1.5 m/s² Uncertainty K 3 (Vibration) 1.5 m/s² Uncertainty K 4 (Vibration) 1.5 m/s² |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 3.7kg |
Width | 95mm |