SKU:
DEW2720161P
MPN:
DCH334X2-GB
£746.10
Ex VAT
£829.00
| Save 10.00%
£895.32
Inc VAT
Product Details
Product Specification
DCH334X2 54V XR FLEXVOLT Brushless 3 Mode Quick Change Chuck Dedicated Cordless Hammer
• Quick release SDS-Plus toolholder and keyless chuck supplied for easy switching between hammer / rotary hammer and rotary only applications
• Category-leading high speed drilling performance at more than 66 holes (18mm Ø x 80mm) per charge
• Rotation stop mode for light chiselling in plaster, tiles and render and impact stop mode for rotary only drilling in wood and metal
• Brushless motor with high capacity XR FLEXVOLT 9.0Ah 18V/54V Lithium-ion battery platform for extreme runtime and reduced maintenance
• Perform & Protect: best-in-class vibration at 8.5m/s², minimising user fatigue
• Bright white LED with delay feature improves visibility
• Ideal for drilling anchors and fixing holes into concrete, brick and masonry from 4mm to 30mm
• Compact, lightweight and ergonomic design for improved comfort and support during extended operating periods
• 2 x 9.0Ah XR FLEXVOLT battery packs with state of charge indicator
Attribute | Value |
---|---|
Battery Capacity | 9Ah |
Blows per Minute | 4480bpm |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Capacity | Max. Drilling Capacity [Concrete] 30 mm Max. Drilling Capacity [Metal] 13 mm Max. Drilling Capacity [Wood] 30 mm |
Chuck Type | SDS-Plus |
EAN | 5035048648575 |
ECLASS Code | 21050190 |
Height | 250mm |
Item | Cordless SDS Hammer Drill |
Length | 419mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 3.5J |
MFR Part No. | DCH334X2-GB |
Model Number | DCH334X2 |
No Load Speed | 1000rpm |
Noise / Vibration Information | Hand/Arm Vibration - Chiselling 8.5 m/s^2 Hand/Arm Vibration - Drilling into metal <2.5 m/s^2 Hand/Arm Vibration - Hammer drilling into concrete 7.5 m/s^2 Hand/Arm Vibration - Screw driving without impact <2.5 m/s^2 Sound Power 105 dB(A) Sound Power Uncertainty 3 dB(A) Sound Pressure 94 dB(A) Sound Pressure Uncertainty 3 dB(A) Uncertainty K 1 (Vibration) 1.5 m/s^2 Uncertainty K 2 (Vibration) 1.5 m/s^2 Uncertainty K 3 (Vibration) 1.5 m/s^2 Uncertainty K 4 (Vibration) 1.5 m/s^2 |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 3.9kg |
Width | 95mm |