£629.00
Ex VAT
£754.80
Inc VAT
Product Details
Product Specification
DCH481N 54V XR FLEXVOLT Brushless 3 Mode Dedicated Cordless SDS-Max Hammer - Bare Unit
•True corded performance
•Anti-rotation system detects a loss of tool control, and reacts by instantly cutting the power
•Rotation stop mode for chiselling and impact stop mode for rotary only drilling with dry diamond cores
•Brushless motor for improved runtime and reduced maintenance
•Perform & Protect: low vibration at 9.4m/s², minimising user fatigue
•Bright white LED with delay feature improves visibility
•Ideal for drilling anchors and fixing holes into concrete, brick and masonry up to 40mm in diameter
•Compact, lightweight and ergonomic design for improved comfort and support during extended operating periods
Attribute | Value |
---|---|
Blows per Minute | 3150bpm |
Brand | DeWalt |
Capacity | Max. Drilling Capacity [Breakthrough bit] 65 mm Max. Drilling Capacity [Concrete] 40 mm Max. Drilling Capacity [Core bit] 100 mm |
Chuck Type | SDS |
EAN | 5035048658314 |
ECLASS Code | 21050190 |
Height | 263mm |
Item | Cordless SDS Hammer Drill |
Length | 502mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 6.1J |
Model Number | DCH481N |
No Load Speed | 540rpm |
Noise / Vibration Information | Hand/Arm Vibration - Chiselling 8.5 m/s² Hand/Arm Vibration - Hammer drilling into concrete 9.4 m/s² Sound Power 107 dB(A) Sound Power Uncertainty 3 dB(A) Sound Pressure 96 dB(A) Sound Pressure Uncertainty 3 dB(A) Uncertainty K 1 (Vibration) 1.5 m/s² Uncertainty K 2 (Vibration) 1.5 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 5.4kg |
Width | 108mm |