£317.00
Ex VAT
£380.40
Inc VAT
Product Details
Product Specification
Features:
The DH18DBL/J4 comes supplied as a body only with no batteries case or charger
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer |
Blows per Minute | 6200bpm |
Brand | Hikoki |
Capacity | Drilling Capacity Concrete: 26mm Drilling Capacity Steel: 13mm Drilling Capacity Wood: 27mm |
Chuck Type | SDS-Plus |
EAN | 4966376306497 |
ECLASS Code | 21050190 |
Includes | Body Only |
Item | Cordless SDS Hammer Drill |
Manufacturer Guarantee | Manufacturer's Terms & Conditions Apply |
Maximum Impact Energy | 2.6J |
MFR Part No. | DH18DBLJ4Z |
Model Number | DH18DBL/J4 |
No Load Speed | 1500rpm |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 3.7kg |