£549.00
Ex VAT
£658.80
Inc VAT
Product Details
Product Specification
The DH18DBL is a Brushless Hammer with SDS-Plus Shank and a full load impact rate of 3950 a minute.
Features:
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only |
Battery Capacity | 5Ah |
Blows per Minute | 3950bpm |
Brand | Hikoki |
Capacity | Concrete: 26mm Steel: 13mm Wood: 27mm |
Chuck Type | SDS-Plus |
EAN | 4966376306503 |
ECLASS Code | 21050190 |
Includes | Battery 2 x BSL1850 5.0Ah Li-Ion Carrying Case Depth Gauge Side Handle UC18YFSL Charger |
Item | Cordless SDS Hammer Drill |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 2.6J |
MFR Part No. | DH18DBLJPZ |
Model Number | DH18DBLJPZ |
No Load Speed | 1050rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 3.7kg |