£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only |
Blows per Minute | 3950bpm |
Brand | Hikoki |
Capacity | Concrete: 3.4-24mm (drill) Steel: 13mm TCT core: 25-50mm Wood: 32mm |
Chuck Type | SDS-Plus |
EAN | 4966376283101 |
ECLASS Code | 21050190 |
Includes | Carrying Case Depth Stop Side Handle |
Item | Corded SDS Hammer Drill |
Length | 367mm |
Manufacturer Guarantee | Manufacturer's Terms & Conditions Apply |
Maximum Impact Energy | 2.7J |
MFR Part No. | DH24PXJ2Z |
Model Number | DH24PXJ2Z |
No Load Speed | 1050rpm |
Power | 730W |
Power Source | Corded |
UNSPSC Code | 27112703 |
Voltage | 110V |
Weight | 2.7kg |