£197.00
Ex VAT
£236.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only |
Blows per Minute | 4300bpm |
Brand | Hikoki |
Capacity | Concrete: 3.4-26mm (drill) Steel: 13mm TCT core: 25-50mm Wood: 32mm |
Chuck Type | SDS-Plus |
EAN | 4966376283620 |
ECLASS Code | 21050190 |
Includes | Carrying Case Depth Stop Side Handle |
Item | Corded SDS Hammer Drill |
Length | 367mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 3.2J |
MFR Part No. | DH26PXJ1Z |
Model Number | DH26PXJ1Z |
No Load Speed | 1100rpm |
Power | 830W |
Power Source | Corded |
UNSPSC Code | 27112703 |
Voltage | 240V |
Weight | 2.8kg |