£387.00
Ex VAT
£464.40
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only |
Blows per Minute | 4300bpm |
Brand | Hikoki |
Capacity | Concrete (drill): 4-28mm Concrete (TCT core): 80mm Steel: 13mm Wood: 32mm |
Chuck Type | SDS-Plus |
EAN | 4966376283958 |
ECLASS Code | 21050190 |
Includes | Carrying Case Depth Stop Side Handle |
Item | Corded SDS Hammer Drill |
Manufacturer Guarantee | Manufacturer's Terms & Conditions Apply |
Maximum Impact Energy | 3.2J |
MFR Part No. | DH28PCJ2Z |
Model Number | DH28PCJ2Z |
No Load Speed | 1150rpm |
Power | 720W |
Power Source | Corded |
UNSPSC Code | 27112703 |
Voltage | 110V |
Weight | 2.4kg |