SKU:
MAK2755720P
MPN:
DHR400ZKU
£769.00
Ex VAT
£922.80
Inc VAT
Product Details
Product Specification
Product Documents
• Auto-Start Wireless System (AWS) - connects to compatible dust extractors with Bluetooth. The dust extractor automatically runs while the switch is on.
• Brushless motor.
• Variable speed.
• Electric brake.
• Soft start.
• Constant speed control.
• Torque limiter.
• LED job light.
• "Soft no load" function automatically reduces the motor speed during idling to suppress the vibration of the machine body.
• 2-mode operation: Rotation with hammering / Hammering only
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer |
Blows per Minute | 2900bpm |
Brand | Makita |
Capacity | Max in Concrete (TCT Bit) 40mm Max in Concrete (TCT Core) 105mm |
Chuck Type | SDS-Max |
EAN | 0088381856171 |
ECLASS Code | 21050190 |
Includes | Bit Grease Carry Case Cloth Depth Stop Side handle Wireless Unit |
Item | Cordless SDS Hammer Drill |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 8J |
MFR Part No. | DHR400ZKU |
Model Number | DHR400ZKU |
No Load Speed | 500rpm |
Noise / Vibration Information | Sound Power Level (Lwa) 102 dB(A) Sound Pressure Level (Lpa) 91 dB(A) Sound Uncertainty (K) 3 dB(A) Vibration Emission Chisling 4.5 m/s² Vibration Emission Hammer drill 5.0 m/s² Vibration Uncertainty (K) 1.5 m/s² |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 7.2-8.1kg |