£247.50
Ex VAT
£297.00
Inc VAT
Product Details
Product Specification
ED-382NPK
Also takes 19mm hex breaking tools.
Specifications:
Power input: 1,100W.
Blows per minute: 3,000.
Capacities: 38mm (or 120mm core).
360 side handle.
Depth stopper.
Accessories include: carrying case, K-taper drill adaptor (takes K-taper drill bits).
Attribute | Value |
---|---|
Brand | Ryobi |
Chuck Capacity | 38mm |
ECLASS Code | 21050190 |
Model Number | ED-382NPK |
Power Rating | 1100W |
Supply Voltage | 240V |
UNSPSC Code | 27112703 |