SKU:
KBE2790500K
MPN:
2790500K
£32.99
Ex VAT
£74.49
| Save 55.71%
£39.59
Inc VAT
Product Details
Product Specification
Product Documents
EDH620
Incorporating the most advanced features available, these SDS hammer drills are designed for the professional who demands speed and reliability from a rotary hammer drill, allowing you to do more in less time.
Features and Benefits
• Two modes of operation, rotary only and hammer drilling
• The lock-on speed button allows for continuous operation, reducing end-user fatigue
• The soft ergonomic contoured pistol grip handle helps to absorb vibration and provides a comfortable and secure grip
Notes
• Supplied with depth stop
• No load speed: 1,050rpm
• Impact rate: 4,400bpm
• Impact energy: 2.2J
• Capacities: concrete 3.4 - 22mm, steel 13mm, wood 32mm
• Accessories: depth stop
• Weight: 2.50kg
Attribute | Value |
---|---|
Available Operation Modes | Rotation & Hammer Rotation Only |
Blows per Minute | 4400bpm |
Brand | Kobe |
Capacity | Drilling Ø Concrete 3.4-22mm Drilling Ø Steel 13mm Drilling Ø Wood 40mm |
Chuck Type | SDS-Plus |
EAN | 5036140018952 |
ECLASS Code | 21050190 |
Includes | Auxiliary Handle Carry Case Depth Stop EDH620 |
Item | Corded SDS Hammer Drill |
Manufacturer Guarantee | Manufacturer's Terms & Conditions Apply |
Maximum Impact Energy | 2.2J |
Model Number | EDH620 |
No Load Speed | 1050rpm |
Power | 620W |
Power Source | Corded |
UNSPSC Code | 27112703 |
Voltage | 110V |
Weight | 2.5kg |