SKU:
BCH2662037J
MPN:
0611910000
£347.00
Ex VAT
£416.40
Inc VAT
Product Details
Product Specification
Product Documents
Features and Benefits:
• EC Brushless motor delivers up to 100% longer life time compared to a Bosch power tool with a DC motor of the same class. 30% longer run time compared to a Bosch power tool with a DC motor of the same class.
• Vibration Control for enhanced user comfort and longer work time.
• Ergonomic L-shaped design for easier horizontal drilling.
• KickBack Control shuts down the motor in the case of a bit jamming situation for increased user safety.
• Sensors constantly feedback to the tool's electronic control unit so that performance, precision and safety are maximised.
• Electronic Motor Protection EMP protects the motor against overload via an integrated temperature sensor management system.
• Electronic Precision Control EPC controls the tools performance by up to 70% for greater accuracy and control.
• Electronic Cell Protection ECP protects the battery against overload, overheating and deep discharge.
• LED work light to illuminate the power tool's direct area of working operation.
• Compatible with cordless integrated dust extraction attachment - GDE 18 V-16 ( included with 0 611 910 074)
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only |
Battery Capacity | 0Ah |
Blows per Minute | 4350bpm |
Brand | Bosch |
Brushed or Brushless | Brushless |
Capacity | Drilling Diameter in Concrete with Hammer Drill Bits 4 - 26mm Max. Drilling Diameter in Metal 13mm Max. Drilling Diameter in Wood 30mm |
Chuck Type | SDS-Plus |
EAN | 3165140807937 |
ECLASS Code | 21050190 |
Height | 228mm |
Includes | Auxiliary Handle Cardboard box Depth Stop 210mm Machine cloth Quick Change Chuck SDS-plus Quick-change Chuck |
Item | Cordless SDS Hammer Drill |
Length | 382mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 2.6J |
MFR Part No. | 0 611 910 000 |
Model Number | GBH 18 V-26 F |
No Load Speed | 890rpm |
Noise / Vibration Information | ound Uncertainty Level K 3.0 dB Sound Power Level 102 dB(A) Sound Pressure Level 91 dB(A) Vibration Emission Value Ah Chisling 9.0 m/s^2 Vibration Emission Value Ah Drilling Concrete 12.5 m/s^2 Vibration Emission Value Ah Drilling Metal 2.5 m/s^2 Vibration Emission Value Ah Screwdriving without Impact 2.5 m/s^2 Vibration Uncertainty K 1.5 m/s^2 |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 3.6kg |