noscriptGBH 18 V-26 Professional SDS Plus EC Brushless Rotary Hammer Drill | Cromwell Tools

Bosch

GBH 18 V-26 Professional SDS Plus EC Brushless Rotary Hammer Drill

2 Variations

Features and Benefits:

• EC Brushless motor delivers up to 100% longer life time compared to a Bosch power tool with a DC motor of the same class. 30% longer run time compared to a Bosch power tool with a DC motor of the same class.

• Vibration Control for enhanced user comfort and longer work time.

• Ergonomic L-shaped design for easier horizontal drilling.

• KickBack Control shuts down the motor in the case of a bit jamming situation for increased user safety.

• Sensors constantly feedback to the tool's electronic control unit so that performance, precision and safety are maximised.

• Electronic Motor Protection EMP protects the motor against overload via an integrated temperature sensor management system.

• Electronic Precision Control EPC controls the tools performance by up to 70% for greater accuracy and control.

• Electronic Cell Protection ECP protects the battery against overload, overheating and deep discharge.

• LED work light to illuminate the power tool's direct area of working operation.

• Compatible with cordless integrated dust extraction attachment - GDE 18 V-16 ( Not included)