SKU:
BCH2662035B
MPN:
0611911172
£304.00
Ex VAT
£364.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Bosch GBH 18V-21 compact cordless SDS-plus hammer offers outstanding power-to-weight-ratio due to the brushless motor. The soft grip handle provides a comfortable handle to allow precise work over longer periods.
Features and Benefits
• High-power brushless motor for longer life at maximum performance
• Soft grip handle reduces fatigue over long periods of use
• LED work light for full visibility in low-light situations
• Variable speed for easy control of RPM
• Rotation control clutch protects both the operator and the tool in case of a blockage or overload
• Forward and reverse rotation feature allows for the insertion and removal of screws
• Three modes (drilling, hammer drilling and chiselling) provide a versatile and adaptable tool
Typical Applications
• Drilling
• Hammer drilling
• Chiselling
Attribute | Value |
---|---|
Battery Capacity | 4Ah |
Blows per Minute | 5100bpm |
Brand | Bosch |
Chuck Type | SDS-Plus |
EAN | 4059952528168 |
ECLASS Code | 21050190 |
Includes | 2 x 4Ah PROCORE Battery Pack GBH 18V-21 18V SDS-Plus |
Item | Cordless SDS Hammer Drill |
Maximum Impact Energy | 2J |
MFR Part No. | 611911172 |
Model Number | GBH 18V-21 |
No Load Speed | 1800rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 2.4kg |