£184.00
Ex VAT
£220.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Hammer Drill allows a more comfortable way of working. Enduring less strain when drilling especially during overhead work. This Bosch Power Tool has a drilling capacity of 4mm to 22mm. It has been designed with a well-established idea of gravity, making it easier and less tiring to handle.
Features and Benefits
• Constant Speed, Kickback and Vibration control
• Ideal machine for overhead work
Typical Applications
Plumbing, Electricians, Installation Engineers
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 4059952613338 |
ECLASS Code | 21050190 |
Item | Hammer Drill |
Length | 10mm |
MFR Part No. | 611924000 |
Model Number | 611924000 |
Number of Batteries Supplied | 1 |
Power Source | Battery |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 3kg |