SKU:
BCH2662037R
MPN:
0611910078
£559.00
Ex VAT
£670.80
Inc VAT
Product Details
Product Specification
Product Documents
Tool Features:
• Brushless motor: Longer motor life - more runtime - more power
• No self-discharge, no memory effect and a higher energy density thanks to Li-Ion battery technology.
• Coolpack - Optimal protection of the cells against excessive heat due to special, heat conductive housing.
• Kickback control: Reduces the hazard of sudden tool reactions in binding conditions thanks to automatic shut-down of the tool.
• Enhanced tool control for superior results in delicate materials
even with impact - thanks to performance adjustment with slow ramp-up and reduced maximum performance
• Vibration control: Comfortable working thanks to low vibration by adding rubber mounting/foam padding to the handles.
• Forward / reverse rotation for inserting and removing screws.
• Battery charge level indicator shows the level of remaining battery charge.
• LED Light
• Comfortable handling of the tool thanks to softgrip
• Chisel Function: Combination hammer with chisel function No rotary motion; impact effect only.
• Convenient adjustment of the chisel position enabling you to adapt it to each work situation
• Autolock - Convenient change of accessories Keyless chuck opens and closes easily
• Easy and precise control of the RPM thanks to variable speed
• Best work results with constant speed thanks to electronic regulation of speed - even under load
• Protection of the user and the machine in case of overload or binding
No abrupt blockage of the tool by unlatching clutch dogs and minimizing torque
• Dust extraction directly into the integral dust bag on the tool and/or using an all-purpose dust extractor.
• Battery 100% compatible with all tools within its voltage class
Choose the XL battery for longest runtime or the compact battery for best handling
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only |
Battery Capacity | 6.0 / 8.0 ProCOREAh |
Blows per Minute | 4350bpm |
Brand | Bosch |
Capacity | Drilling Dia. in Concrete with Hammer Drill Bits 4 - 26mm Max. Drilling Diameter in Metal 13mm Max. Drilling Diameter in Wood 38mm Optimum range in concrete with Hammer Drill Bits 8 - 16mm |
Chuck Type | SDS-Plus |
EAN | 3165140962902 |
ECLASS Code | 21050190 |
Includes | 1 x Battery GBA 18V 6.0Ah 1 x Battery ProCORE18V 8.0Ah Auxiliary Handle Carrying Case Depth Stop 210 mm Quick Charger GAL 18V-160 |
Item | Cordless SDS Hammer Drill |
Length | 378mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 2.6J |
MFR Part No. | 0 611 910 078 |
Model Number | GBH 18 V-26 F |
No Load Speed | 890rpm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 3.6kg |