£249.00
Ex VAT
£298.80
Inc VAT
Product Details
Product Specification
Universal D-handle rotary hammer for vertical drilling and chiselling applications in the SDS plus cordless category. Impact energy of 2.5 J and brushless motor offer cordless power equal to the corded power of established Bosch hammers
Comfortable handling due to large switch and D-handle, supported by bright LED light for effortless chiselling
Features and Benefits:
■ D-handle design, ideal for overhead , horizontal and downward drilling applications
■ 360° side auxiliary handle provides a wide variety of grip positions for improved ergonomics and applications
■ Kickback control technology reduces the risk of sudden tool reaction in bit binding conditions
■ Efficient EC Brushless motor offering maximum battery run time in extended applications
■ Variable speed reversing trigger allows for accurate bit starting
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only |
Blows per Minute | 4350bpm |
Brand | Bosch |
Capacity | Drilling Diameter in Concrete with Hammer Drill Bits 4 - 26mm |
Chuck Type | SDS-Plus |
EAN | 3165140981156 |
ECLASS Code | 21050190 |
Height | 224mm |
Includes | Auxiliary Handle Depth Stop 210 mm |
Item | Cordless SDS Hammer Drill |
Length | 224mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 2.5J |
MFR Part No. | 611916001 |
Model Number | GBH 18V-26D |
No Load Speed | 890rpm |
Noise / Vibration Information | Sound Power Level 102 dB(A) Sound Pressure Level 91 dB(A) Sound Uncertainty Level K 3.0 dB |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 2.6kg |