noscriptGBH 18V-34 CF BITURBO BRUSHLESS SDS-Max Hammer Drill, 2 x Batteries and GAL 1880 CV Charger Included | Cromwell Tools

Bosch

GBH 18V-34 CF BITURBO BRUSHLESS SDS-Max Hammer Drill, 2 x Batteries and GAL 1880 CV Charger Included

2 Variations

Possessing BITURBO Technology and an impact rate at rated speed of 0-2900 bpm. With three work settings for use with concrete, wood and metal. Has Bluetooth capabilities and comes with 2 x 5.5Ah or 8.0 Ah batteries, a GAL 1880 CV charger and a sleek carry case.

Technical Specifications
• Drilling dia. in concrete with hammer drill
bits [mm] 8 - 32
• Opt. app. range in concrete with hammer
drill bits [mm] 12 - 30
• Max. drilling diameter in metal [mm] 13
• Max. drilling diameter in wood [mm] 40

Features and Benefits
• The market's most powerful cordless SDS plus hammer making it ideal for tough applications
• Three varying work settings to ensure precision and accuracy no matter the task at hand
• Adjustments can be made via Bluetooth on the Bosch Toolbox app, to give you complete control and show real time tool status

Typical Applications
• Ideal for working on tough concrete jobs