noscriptGBH 18V-36C 18V BITURBO Cordless Hammer Drills, Including Batteries | Cromwell Tools

Bosch

GBH 18V-36C 18V BITURBO Cordless Hammer Drills, Including Batteries

2 Variations

With BITURBO Brushless technology and lightweight, compact design, the GBH 18V-36 C Professional cordless SDS max hammer is big on power. Possesses soft start and a lock-on button for use in permanent chiselling. Has Bluetooth capabilities and can be connected via the Bosch App.

Technical Specifications
• Drilling dia. in concrete with hammer drill
bits [mm] 12 - 40
• Opt. app. range in concrete with hammer
drill bits [mm] 14 - 36

Features and Benefits
• Has an easy to read interface and Bluetooth connectivity for total tool control from the Bosch App
• Compact in size compared to others on the market, but big on power making it easier to transport
• KickBack and Vibration control to ensure precision whilst using