£779.00
Ex VAT
£934.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The GBH 18V-45 C Professional SDS-Max Hammer Drill with a high performance brushless motor and powerful ProCORE 18V 12.0Ah Battery offer cordless freedom with cordless performance thanks to Biturbo brushless technology
Features and Benefits:
• Lighter than a comparable corded tool even with ProCORE18V 12.0Ah
• Less weight thanks to a highly optimized drive train
• Lock-on button for continuous operation in chisel mode
• Working mode choice - Powerful, sustained or precise work results selectable via HMI
• Mobile device pairing via Bluetooth connectivity module
• Kickback Control reduces the hazard of sudden tool reactions in binding conditions thanks to automatic shut-down of the tool
• Improved starting precision due to Speed Adaptive Control (ASC)
• Signal switch for variable speed control
• Improved viability with focused working light with afterglow
Attribute | Value |
---|---|
Available Operation Modes | Hammer Only Rotation & Hammer Rotation Only |
Blows per Minute | 2760bpm |
Brand | Bosch |
Capacity | Drilling Diameter in Concrete with Hammer Drill Bits |
Chuck Type | SDS-Max |
EAN | 3165140915427 |
ECLASS Code | 21050190 |
Height | 266mm |
Includes | Auxiliary Handle Bluetooth Low Energy Module GCY 42 Carry Case Grease Tube Machine Cloth |
Item | Cordless SDS Hammer Drill |
Length | 266mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Impact Energy | 12.5J |
MFR Part No. | 611913000 |
Model Number | GBH 18V-45 C |
No Load Speed | 305rpm |
Number of Batteries Supplied | 0 |
Power Source | Cordless |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 8kg |
Width | 131mm |